Shop All Winch Parts
Master Electronics
Master Electrician RC-004-TR-009-1B Wireless Indoor Remote Control; White
Mfr # 140742
Zoro # G104011879
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Electronics
- MFR # 140742
- Zoro # G104011879
- Country of Origin China
- Category Winch Parts
Description
Features
- Wireless Indoor Remote Control
- 2 Grounded Outlets
- Both Outlets Operate By Remote Control
- 80 ft. Range Compact Transmitter 12V, 23A
- FCC Approved
- Great For Holiday Decorations
- 125Vac, 60 Hz, 1000W Tungston
- 13A UL Listed
- Includes A23 12V Battery
- For Replacement Battery
- Dimension - 6 x 2.5 x 9.5 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 6 x 2 Swvl fork; 6 x 2 TPR Donut tread, Gray;1/2" Precision Ba (30CS620DPR38X-03)
- THE PERFECT BUNGEE Boat Snubber 24", Black (PLSBK)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- CASTERHQ 6"x2" Red Polyurethane on Silver Cast Iron Core, 1,200 lbs Capacity (CB-PCI62R)
- SUPERWINCH Motor Cover (89-42680)
- WARN INDUSTRIES Warn 101255 Winch Carrier (101255)
- FAB FOURS ELITE RANCH WINCH TRAY (FITS ALL FULL SIZE ELITE FRONT BUMPERS) MATTE (QWINCH-1)
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- BULLDOG WINCH Bracket, Air Pressure Gauge and Switch, under dash (42053)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 12' (20080)
- FULTON PRODUCTS Fulton Single Speed 1;800 lb Max Load Trailer Winch (142305)
- Master Electronics Winches & Pullers