Shop All Uninterruptible Power Supplies (UPS) Accessories
Master Electronics
Master Electrician 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord
Mfr # 486087
Zoro # G404053807
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Electronics
- MFR # 486087
- Zoro # G404053807
- Country of Origin Indonesia
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Power Cord |
Description
Features
- Round Vinyl.
- Color - White.
- Outdoor.
- Extension Cord.
- 13A.
- Voltage - 125V.
- UL Listed.
- Size - 40 ft.
- Dimension - 2.5 x 6 x 9 in.
- Item Weight - 2.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- BATTERY CLERK AJC® LiftMaster LA412 Solar Linear 12V 8Ah UPS Battery (LIFTMASTER-LA412 SOLAR LINEAR)
- APC Apc Replacement Battery Cartridge #159 (APCRBC159)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc133 (APCRBC133-SLA133)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- Master Electronics Uninterruptible Power Supplies (UPS) Accessories