Shop All Portable Electric Heaters
Master
Electric Fan Space Heater, 1500W, 1 Phase, 1,500 BtuH
Mfr # MH-515-120
Zoro # G1854189
original price:
$149.99
26% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 1,500
- Watts 1500W
- Width 12"
- Height 14"
- Electric Heater Phase 1
Product Information
- Brand Master
- MFR # MH-515-120
- Zoro # G1854189
- UPC # 657888125150
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 12" |
Height | 14" |
Details
BtuH Output | 1,500 |
Watts | 1500W |
Electric Heater Phase | 1 |
Item | Electric Fan Space Heater,1500 BTU |
Phase | 1 |
Description
Electric Fan Space Heater,1500 BTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (LRB24-3)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- ZORO SELECT 6 in Square 2 Cone Ceiling Diffuser, White (4MJU2)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- VORNADO Portable Electric Heater, 750W/1500W, 120V AC, 1 Phase (EH1- 0149-06)
- HONEYWELL 360 Surround Fan Forced Heater, 9 x 9 x 12, Gray (HHF360V)
- MOUNTAIN 1500W Portable Heater (MTN7139)
- LASKO Desktop Air Purifier, HF11200 (HF11200)
- PERFECT AIRE Electric Tower Heater (1PHQ22)
- INTERTEC 200W 120V-Ac Electric Heater (CP VARITHERM CDA 200/40 T3)
- BIRD X Eco-Save Personal Space Heater (ESH)
- Master Portable Electric Heaters