Shop All Air Circulators
Master
Drum Fan 120VAC ,
Mfr # MAC-24DCT
Zoro # G6020898
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Motor HP 1/4
- Application Air Circulator
Product Information
- Brand Master
- MFR # MAC-24DCT
- Zoro # G6020898
- Country of Origin China
- Category Air Circulators
Details
Item | Drum Fan |
Voltage | 120VAC |
Motor HP | 1/4 |
Application | Air Circulator |
Description
Tiltable Drum Fan 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- HONEYWELL HOME MEDIUM METAL UNIVERSAL THERMOSTAT GUARD (TG511D1004)
- SLANT-FIN CORP Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2 (101-401-2)
- HONEYWELL 360 Surround Fan Forced Heater, 9 x 9 x 12, Gray (HHF360V)
- MASTER Tiltable Cradle Floor Fan 120VAC , (MAC-30BCT)
- MASTER 36" Belt Drive Drum Fan (MHD-36-BDF-C)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- Master Air Circulators