Shop All Confined Space Fans and Blowers
Master
Confined Space Fan, Yellow, 14" H
Mfr # MB-P0813-DC25
Zoro # G7685505
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 14 in
Product Information
- Brand Master
- MFR # MB-P0813-DC25
- Zoro # G7685505
- UPC # 657888168256
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 in |
Length | 13 in |
Width | 12 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Canister |
Blower/Fan Speed | 3,450 RPM |
Maximum Flow in Free Air | 930 cfm |
Amps | 2.2 A |
Color | Yellow |
Material | Polyethylene |
Standards | ANSI/AMCA 230-12, ETL C/US |
Horsepower | 1/3 hp |
Current (A) | 2.1 A |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Canister, Current (A) 2.1 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 930 cfm, Voltage 115 V AC, Color Yellow, Material Polyethylene, Height 14 in, Length 13 in, Width 12 in, Standards ANSI/AMCA 230-12, ETL C/US, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Backdraft Damper / Wall Shutter, Front Flange (2FTX1)
- SPIROTHERM Spirotherm VSR 400 MT Spirovent Standard Velocity Air Eliminator, Threaded - 4" Pipe Size, 1" Mount (VSR 400 MT)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Elliptical, PK 2 (T180-3X4X1/2E-PK2)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Fast Opening, 0.43A (36J54-214)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12MS)
- XPOWER MANUFACTURE XPOWER X-8 0.33 HP Industrial Confined Space Fan (X-8)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9536-15)
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP (9553-25)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1/3 HP (9504)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. (DXAM2260)
- Master Confined Space Fans and Blowers