Shop All Corrosion Inhibitors
Master Chemical
Washing Fluid, 5 gal
Mfr # CLEAN2029/5
Zoro # G3735042
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Max. Operating Temp. 180 Degrees F
- Min. Operating Temp. 140 Degrees F
- Specific Gravity 1.09
- VOC Content 34%
Product Information
- Brand Master Chemical
- MFR # CLEAN2029/5
- Zoro # G3735042
- UPC # 641238027393
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Heavy Soils, For Material Type Aluminum Alloys, Cast Iron, Stainless Steel, Steel, Titanium, Flash Point 216 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Standards Clean Air Solvent by the California South Coast AQMD, Cleaner Type Cleaner, Color Yellow/White, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45)
- SPEEDAIRE Roller Guide Assembly, Speedaire (GGS_83092)
- COILHOSE PNEUMATICS Filter W/Bowl Guard 1/2" (CO 8824R)
- NATIONAL Small Bore Inch Seal, 472810 (472810)
- MASTER CHEMICAL Washing Fluid, 1 gal (CLEAN2029/1G)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- RUSTLICK Corrosion Protection, 55 gal (71551)
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- RUSTLICK Corrosion Protection, 5 gal (71051)
- BURNDY Oxide Inhibitor, Copper to Copper, Tub (PENEQT)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- Master Chemical Corrosion Inhibitors