Shop All All Purpose Cleaners
Master Chemical
Cleaner, 32 oz. Trigger Spray Bottle, Unscented
Mfr # TASK2GF/1QT
Zoro # G3682551
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Recommended Dilution 100:1
- Color Blue
Product Information
- Brand Master Chemical
- MFR # TASK2GF/1QT
- Zoro # G3682551
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Cleaner Container Size | 32 oz |
Description
Super Strength Industrial Cleaner, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 100:1, Cleaner Form Liquid, VOC Content 12 Percent, Biodegradable Yes, Butyl Free Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 10.0 to 10.5, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Task2(TM) GF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1899)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- TRIMACO Knit Cotton ProPerfect Wipers 18", White, 50PK (82505)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- MASTER CHEMICAL Cleaner, 54 gal. Drum, Mild (TASK2GF/54)
- MASTER CHEMICAL Cleaner, 1 gal. Jug, Mild (TASK2GF/1)
- MASTER CHEMICAL Washing Compund, 1 gal. Jug, Mild, Detergent (CLEAN2430/1)
- DIVERSEY All Purpose Cleaner, Box, Citrus (101104495)
- ZEP Cleaner, Round Plastic Jug with Handle, Chlorine (241235)
- PINE-SOL Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Lavender Clean (CLO97301)
- Master Chemical All Purpose Cleaners