Shop All Stem Casters
Master Caster
Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5
Mfr # 64234
Zoro # G4064783
product price: $47.15
/pk 5, $9.43/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type B
- Wheel/Tread Material Hard
- Application Carpet
- Number of Wheels 5/Set
- Wheel Dia. 2" Wheel
Product Information
- Brand Master Caster
- MFR # 64234
- Zoro # G4064783
- UPC # 34238642343
- Country of Origin Germany
- Category Stem Casters
Dimensions
Wheel Dia. | 2" Wheel |
Details
Caster Stem Type | B |
Wheel/Tread Material | Hard |
Application | Carpet |
Number of Wheels | 5/Set |
Load Capacity | 110 lbs Per Caster |
Color | Matte Black |
Material | Nylon |
Weight | 1.284 lbs |
Description
Master Caster® Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, 5/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1220 Lb (2TAC6)
- CAMPBELL CHAIN & FITTINGS EYE GRAB HOOK 1/2"" GR43 (T9001824)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-30-7/8)
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- MASTER CASTER Safety Casters, Oversize Neck Polyurethane, B Stem, 110 lb/Caster, PK5 (64335)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-381615-2-PLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S510-TPRS-M815-2-SLB-2)
- SERVICE CASTER 2 Inch Bright Chrome Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 4PK (SCC-GR01S20-DCS-BC-71678-4)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- Master Caster Stem Casters