Shop All Desk Grommets and Cable Organizers
Master Caster
Locking Channel, Wall/Desk, 1/2Hx48L In
Mfr # 00206
Zoro # G1510957
original price:
$10.59
12% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 5/16 x 5/8 in
- Material PVC
- Color Black
- Height 1/2 in
- Length 48 in
Product Information
- Brand Master Caster
- MFR # 00206
- Zoro # G1510957
- UPC # 034238002062
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Opening Size | 5/16 x 5/8 in |
Height | 1/2 in |
Length | 48 in |
Width | 3/4 in |
Details
Item | Locking Latch Channel |
Material | PVC |
Color | Black |
Description
Locking Latch Channel, Height 1/2 in, Length 48 in, Width 3/4 in, Opening Size 5/16 x 5/8 in, Material PVC, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- MASTER CASTER Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk (00203)
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk (00209)
- MASTER CASTER Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk (00202)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/8" x 100ft (WL-ED-PSC-0375-100)
- Master Caster Desk Grommets and Cable Organizers