Shop All Protective Floor Coverings
Master Caster
Like New Solutions, Floor Savers, Round, 1.38" Dia., Clear/Gray, PK8
Mfr # 88450
Zoro # G4063182
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Felt
- Color Clear/Gray
- Weight 0.144 lbs
- For Use With Tables; Chairs
- Depth 1.25"
Product Information
- Brand Master Caster
- MFR # 88450
- Zoro # G4063182
- UPC # 34238884507
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Depth | 1.25" |
Overall Height | 8" |
Outside Diameter | 1.38" |
Details
Material | Plastic/Felt |
Color | Clear/Gray |
Weight | 0.144 lbs |
For Use With | Tables; Chairs |
Application | Chairs; Tables |
Description
Master Caster® Like New Solutions, Floor Savers, Round, 1.38" Diameter, Clear/Gray, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Wet Mop, Looped-End, Red (FGD25206RD00)
- SOFIDEL Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (410339)
- PURELL 1250 ml Foam Hand Soap Cartridge, 3 PK (5181-03)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- MASTER CASTER Like New Solutions, Floor Savers, Round, 1.5" Dia., Clear/Gray, PK8 (88451)
- MASTER CASTER Wrap Around Felt Floor Savers, Rect, 7.25w x 1d x 8h, Gray/Black, PK16 (88458)
- CAR DEALER DEPOT Carpet Adhesive Film 21" X 200' X 4 Mil (CM-200PR-21-4)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- LORELL Clear Sleeve Floor Protectors, Clear, Transparent, 1 1/8", PK100 (00128)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- Master Caster Protective Floor Coverings