Shop All Door Wedges
Master Caster
Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12
Mfr # 00987
Zoro # G4138590
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber (TPR)
- Color Brown
- Overall Width 3.5"
- Depth 6.75"
- Max. Weight (Lb.) 2.25 lbs
Product Information
- Brand Master Caster
- MFR # 00987
- Zoro # G4138590
- UPC # 34238009870
- Country of Origin United States
- Category Door Wedges
Dimensions
Overall Width | 3.5" |
Depth | 6.75" |
Details
Material | Thermoplastic Rubber (TPR) |
Color | Brown |
Max. Weight (Lb.) | 2.25 lbs |
Type | Wedge |
Description
Master Caster® Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- MASTER CASTER Doorstop, Giant Foot, Brown (00969)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- MASTER CASTER Doorstop, Nonslip Rubber, Gray (00941)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Orange (00965)
- MASTER CASTER Doorstop, Magnetic, Giant, Yellow (00967)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Bright Brass (WB250U3)
- Master Caster Door Accessories