Shop All Door Wedges
Master Caster
Doorstop, Magnetic, Giant, Yellow
Mfr # 00967
Zoro # G6359300
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 6-3/4"
- Height 2"
- Width 3-1/2"
Product Information
- Brand Master Caster
- MFR # 00967
- Zoro # G6359300
- UPC # 034238009672
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 6-3/4" |
Height | 2" |
Width | 3-1/2" |
Details
Item | Doorstop,Magnetic,Giant,Yellow |
Color | Yellow |
Description
Doorstop,Magnetic,Giant,Yellow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Round Pull Plate in Stainless Steel (GH-PP5325-US32D)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open, Catch/Latch Length: 7/32" (4EVN9)
- NATIONAL HARDWARE Hinge Nrw Zinc Plated 2-1/2In (N146-241)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- MASTER CASTER Doorstop, Big Foot, Gray (00972)
- MASTER CASTER Doorstop, No Slip Rubber Wedge, 2.25w x 4.75d x 1.25h, Beige, PK2 (00975)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Brown (00964)
- ALEXANDRIA MOULDING Alexandria Moulding 0W846-93084C1 Ranch Stop Solid Pine Molding; 0.43 x 1.38 in. x 7 ft. - Pack of 6 (205658)
- Master Caster Door Accessories