Shop All Door Wedges
Master Caster
Doorstop, Big Foot, Brown
Mfr # 00971
Zoro # G6359285
product price: $8.29
/pk 2, $4.15/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vulcanized Rubber
- Color Brown
- Length 4-3/4"
- Height 1-1/4"
- Width 2-1/4"
Product Information
- Brand Master Caster
- MFR # 00971
- Zoro # G6359285
- UPC # 034238009719
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 4-3/4" |
Height | 1-1/4" |
Width | 2-1/4" |
Details
Item | Doorstop,Big Foot,Brown,PK2 |
Material | Vulcanized Rubber |
Color | Brown |
Features | Non-slip, Heavy Duty, Crush Proof, Crush Resistant, Impact Resistant |
Description
Doorstop,Big Foot,Brown,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-14A)
- PHIFER Fiberglass Vent Insect Screening, 12 x 100', Charcoal (3003176)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Yellow (00966)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- MASTER CASTER Doorstop, Nonslip Rubber, Gray (00941)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Orange (00965)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (00986)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- GIANT FOOT Door Wedge, Rubber, Yellow, 2"H x 3-1/2"W (00967)
- Master Caster Door Stops & Holders