Shop All Arm, Back, and Foot Rests
Master Caster
Cushion, Seatback Deluxe, Black
Mfr # MAS91061
Zoro # G6359258
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon; Polyolefin
- Width 17"
- Height 17.5"
- Depth 2.75"
Product Information
- Brand Master Caster
- MFR # MAS91061
- Zoro # G6359258
- UPC # 034238910619
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 17" |
Height | 17.5" |
Depth | 2.75" |
Details
Item | Cushion,Seatback Deluxe,Black |
Color | Black |
Material | Nylon; Polyolefin |
Features | Adjustable Cushion Shape; Adjustable Cushion Thickness |
Description
Cushion,Seatback Deluxe,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- OSBORNE WOOD PRODUCTS 2 3/8 x 1 3/4 x 1 3/4 Mirror Top Finial in Red Oak (3006O)
- MASTER CASTER Cushion, Deluxe Lumbar, Black (MAS92061)
- RUBBERMAID COMMERCIAL Height-Adjustable Tilting Footrest (4653)
- SAFCO Half-Cylinder Padded Foot Cushion, 17-1/2w x 11-1/2d x 6-1/4h, Black (92311)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- SAFCO T Pad Arms, Adjustable (6689BL)
- ULTIMATE SUPPORT Ultimate Support JSSW300 JamStands Studio Workstation; Black (JSSW300)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- Master Caster Arm, Back, and Foot Rests