Master Caster Co

Master Caster 00204 Self-Adhesive Wire Clips Six per Pack


product price: $24.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Desk Grommets Wire Clips and Channels.
  • Keep cords and wires safely away from computer components entertainment systems and other electronics.
  • Wire Clips.
  • Direct wires around corners or angles keeping them safely off the floor and out of the way.
  • Self-adhesive backing for easy use on walls baseboards laminates and furniture.
  • his item is manufactured by a minority woman or disabled-owned business.
  • Height: 7 / 8.
  • Length: 1".
  • Width 1-1 / 2.
  • Opening Size: 1-1 / 4 x 3 / 4.
  • Material: Pvc.
  • Color: Black.
  • Package Quantity 6.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.