Shop All Heating Tool Parts
Master Appliance
Silver Element 120V 650 Deg F 475W
Mfr # 20013
Zoro # G7462165
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10008, 10012
- Fits Brand Master Appliance
Product Information
- Brand Master Appliance
- MFR # 20013
- Zoro # G7462165
- UPC # 635705200136
- Country of Origin United States
- Category Heating Tool Parts
Details
Item | Silver Element 120V 650 Degrees F 475W |
For Use With Mfr. Model Number | 10008, 10012 |
Fits Brand | Master Appliance |
Description
Silver Element 120V 650 Degrees F 475W, For Use With Grainger Item Number 1UMK3, 5HC24, For Use With Mfr. Model Number 10008, 10012, Fits Brand Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10560)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- HOMAX Tool Drywall Inside Corner Pls (40-00005)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- MASTER APPLIANCE Rocker Switch (SWH-019)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- MASTER APPLIANCE Cordset 220V (50218)
- MASTER APPLIANCE Solder Tip and Adaptor (35386)
- MASTER APPLIANCE Spade Tip 2mm dia. (70-01-03)
- MASTER APPLIANCE Plastic Handle (HDE-013)
- MASTER APPLIANCE Heat Element 120V (35004)
- Master Appliance Power Tool Parts