Shop All Heat Gun Accessories
Master Appliance
Replacement Part Kit, Use w/4Z714, 4Z715
Mfr # 35257
Zoro # G0602576
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716
- Includes (2) Brushes, (2) Caps, (2) Springs
- Compatible with Manufacturer Part Number HG-301A, HG-501A, HG-501A-MC, HG-751B, VT-750C
- Overall Length 1/4 in
- Product Type Heat Gun Replacement Part Kit
Product Information
- Brand Master Appliance
- MFR # 35257
- Zoro # G0602576
- UPC # 635705352576
- Country of Origin United States
- Category Heat Gun Accessories
Dimensions
Overall Length | 1/4 in |
Overall Height | 7 1/2 in |
Overall Width | 5 in |
Details
Item | Heat Gun Replacement Part Kit |
For Use With | 17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716 |
Includes | (2) Brushes, (2) Caps, (2) Springs |
Compatible with Manufacturer Part Number | HG-301A, HG-501A, HG-501A-MC, HG-751B, VT-750C |
Product Type | Heat Gun Replacement Part Kit |
Accessory Type | Heat Gun Replacement Part Kit |
Number of Pieces | 6 |
Description
Heat Gun Replacement Part Kit, Accessory Type Heat Gun Replacement Part Kit, Compatible with Grainger Part Number 17ML7, 1YMJ7, 3KH80, 4Z714, 4Z715, 4Z716, Compatible with Manufacturer Part Number HG-301A, HG-501A, HG-501A-MC, HG-751B, VT-750C, Overall Length 1/4 in, Overall Height 7 1/2 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- GS TOOLING ER32 1/2 (0.5000) AA Ultra Precision Collet (336885)
- CDI CDI Torque Wrench, 3/4 In Dr, 80to400 ft.- lb. (4004MFRMH)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- MASTER APPLIANCE Heat Gun Attachment, Shrink WireConnector (30202)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30083)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30087)
- MILWAUKEE TOOL Deflector Heat Gun Nozzle (49-80-0293)
- Master Appliance Heat Guns and Kits