Shop All Heat Guns
Master Appliance
Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle
Mfr # PH-1200A-00-K
Zoro # G906427601
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Air Volume 18 cfm
- Heat Gun Handle Style Pistol
Product Information
- Brand Master Appliance
- MFR # PH-1200A-00-K
- Zoro # G906427601
- Country of Origin Viet Nam
- Category Heat Guns
Dimensions
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Overall Length | 8 1/5 in |
Overall Width | 3 in |
Overall Height | 7 3/10 in |
Description
Professional Heat Tool Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Adjustable, Maximum Temperature 1,200 Degrees F, Temperature Range Ambient to 1,200 Degrees F, LCD Display No, Current 13 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- LOUISVILLE Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H (L-2032-04)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- MASTER APPLIANCE Professional Heat Gun 800¿F, Corded Powered, 120V AC, Pistol Handle (HG-301T)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120V, Pistol Handle (PH-1400A)
- MASTER APPLIANCE Variable Temperature Heat Gun Kit (EC-200K)
- Master Appliance Heat Guns