Shop All Heat Guns
Master Appliance
Professional Heat Tool, Corded Powered, 120 V, Pistol Handle
Mfr # PH-1200A
Zoro # G506427629
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 1,200 Degrees F
- Air Volume 18 cfm
Product Information
- Brand Master Appliance
- MFR # PH-1200A
- Zoro # G506427629
- Country of Origin Viet Nam
- Category Heat Guns
Dimensions
Overall Height | 7 3/10 in |
Cord Length | 6 ft |
Overall Length | 8 1/5 in |
Overall Width | 3 in |
Nozzle Outside Diameter | 1 5/16 in |
Description
Professional Heat Tool, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Adjustable, Maximum Temperature 1,200 Degrees F, Temperature Range Ambient to 1,200 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) Proheat 1200A Professional Heat Gun, Tool Brand PROHEAT, Air Volume 18 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No, Shrink Wrap Material Polyethylene, Polyolefin, PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/4 In x 2-1/2 In Overall Length (C44575)
- MILWAUKEE TOOL 4 in. #1 ECX Cushion Grip Screwdriver (Made in USA) (MT215)
- DRILL AMERICA #50 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD50ST)
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- MASTER APPLIANCE Master Appliance MRA-EC-200 Variable Temperature Heat Gun & Kit (MRA-EC-200)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-751)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,606 W Watt, Loop Handle (AH-502)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- PERFORMANCE TOOL 12.5 amps 1500 W 120 V Dual Temperature Heat Gun (W50076)
- Master Appliance Heat Guns and Kits