Shop All Heat Guns
Master Appliance
Professional Heat Shrink System, 120 V, Pistol Handle
Mfr # PH-1200A-00-SS
Zoro # G006427648
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range Ambient to 1,200 Degrees F
- Air Volume 18 cfm
Product Information
- Brand Master Appliance
- MFR # PH-1200A-00-SS
- Zoro # G006427648
- Country of Origin Viet Nam
- Category Heat Guns
Dimensions
Cord Length | 6 ft |
Nozzle Outside Diameter | 1 5/16 in |
Description
Professional Heat Shrink System, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Adjustable, Maximum Temperature 1,200 Degrees F, Temperature Range Ambient to 1,200 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) 35292 Shrink Accessory; (1) 35216 Wire Stand; (1) Proheat 1200A Professional Heat Gun, Tool Brand PROHEAT, Air Volume 18 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric Crowfoot Wrench Set 10 pc (CCFWS1N)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- MILWAUKEE TOOL 23/64" Titanium SHOCKWAVE (48-89-4620)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- MASTER APPLIANCE Variable Temperature Heat Gun Kit (EC-200K)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- Master Appliance Heat Guns and Kits