Shop All Heating Tool Parts
Master Appliance
Offset Tapered Needle Tip 1mm dia.
Mfr # 70-01-10
Zoro # G7560402
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Fits Brand Master Appliance
- Maximum Operating Temperature 932 Degrees F
- Tip Series UT-100Si
- Tip Type Bent Conical
Product Information
- Brand Master Appliance
- MFR # 70-01-10
- Zoro # G7560402
- UPC # 635705351159
- Country of Origin Japan
- Category Heating Tool Parts
Dimensions
Tip Width | 1 mm |
Details
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP |
Fits Brand | Master Appliance |
Item | Soldering Tip |
Maximum Operating Temperature | 932 Degrees F |
Tip Series | UT-100Si |
Tip Type | Bent Conical |
Compatible Handpiece Manufacturer | Master Appliance |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Description
Soldering Tip, Tip Series UT-100Si, Tip Type Bent Conical, Tip Width 1 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 6 PC EXT & ADAPTER (GP1100)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- STAHLWILLE TOOLS Open ended insert tool Size 21 mm Size of mount 14x18 mm (58214021)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6817)
- MASTER APPLIANCE Solder Tip and Adaptor (35386)
- MASTER APPLIANCE Heat Element 120V (35004)
- MASTER APPLIANCE Burner (82-04U)
- MASTER APPLIANCE Upper Bearing Bracket (BRY-141)
- MASTER APPLIANCE Knob (KNB-003)
- MASTER APPLIANCE Taper Needle Tip 0.5mm dia. (70-01-05)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- Master Appliance Heating Tool Parts