Shop All Soldering Iron Parts
Master Appliance
Micro Spade Tip 2mm dia.
Mfr # 70-01-06
Zoro # G8008567
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Tip Series UT-100Si
- Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
- Tip Type Conical
Product Information
- Brand Master Appliance
- MFR # 70-01-06
- Zoro # G8008567
- UPC # 635705351111
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 2 mm |
Details
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP |
Item | Soldering Tip |
Tip Series | UT-100Si |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Tip Type | Conical |
Maximum Operating Temperature | 932 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Description
Soldering Tip, Tip Series UT-100Si, Tip Type Conical, Tip Width 2 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MED Magnet Holder (KH920)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-6000, 1 lb. (31GG67)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- SIEVERT Gas Hose, 10 ft., Liquid Propane (1510IS)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Tip Assortment Kit (35407)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- MASTER APPLIANCE Burner (78-04U)
- LISLE Magnetic Soldering Clamp (55000)
- Master Appliance Soldering Iron Parts