Shop All Butane Torches
Master Appliance
Master Microtorch, 2500 deg. F, Butane
Mfr # MT-11
Zoro # G6170744
product price: $11.70
/ea
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Temp. (Deg. F) 2,500 Degrees F
- Powered By Butane
- Includes Refillable Fuel Cell
- Characteristics Built-In Self-Igniting System with Safety Lock, Compact Palm-Sized, Perfect For Tool Kits and Field Service Kits, Adjustable Wind-Resistant Flame, Replaceable Refillable Fuel Cell, Meets Consumer Products Safety Commission Child Safety Requirements
- Application Desoldering, Heat Shrinking, Heating, Lighting, Soldering, Terminating
Product Information
- Brand Master Appliance
- MFR # MT-11
- Zoro # G6170744
- UPC # 635705100207
- Country of Origin Taiwan, Province of China
- Category Butane Torches
Dimensions
Tool Length | 2.65 in |
Tool Height | 4.6 in |
Details
Item | Butane Torch |
Flame Temp. (Deg. F) | 2,500 Degrees F |
Powered By | Butane |
Includes | Refillable Fuel Cell |
Characteristics | Built-In Self-Igniting System with Safety Lock, Compact Palm-Sized, Perfect For Tool Kits and Field Service Kits, Adjustable Wind-Resistant Flame, Replaceable Refillable Fuel Cell, Meets Consumer Products Safety Commission Child Safety Requirements |
Application | Desoldering, Heat Shrinking, Heating, Lighting, Soldering, Terminating |
Features | Built-in Fuel Level Viewing Window, Built-In Safety Lock With Improved Easy to Use, Compact Palm Size, Powered by Refillable "Fuel Cell" With Flame Adjustment Lever |
Standards | Meets CPSC Requirements |
Power Source | Butane |
Run Time | 20 min |
Ignition Type | Self-Igniting |
Fuel Tank Capacity | 5.3 cc |
Product Type | Butane Torch |
Flame Adjustment | Adjustable Temperature |
Tool Functions | Torch |
Maximum Torch Temperature | 2,500 Degrees F |
Series | Microtorch MT-11 |
Tip Type | Not Included |
Description
Master Microtorch, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Torch, Series Microtorch MT-11, Tip Type Not Included, Run Time 20 min, Maximum Torch Temperature 2,500 Degrees F, Includes Refillable Fuel Cell, Application Desoldering, Heat Shrinking, Heating, Lighting, Soldering, Terminating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ECJK50 Jackson Style Ground Clamp, 500 Amp (GCJ500)
- MILLER ELECTRIC Plasma Cutter Torch O-Ring, PK3 (263834)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD WITH 4500V RESPIRATOR KIT (AP1K-A-4500V)
- SAVE PHACE EFP I Series ADF Back Protective Lens, 5PK (3012725)
- MASTER APPLIANCE Portable Heat Tool (UT-100SI)
- MASTER APPLIANCE Jumbo Heat Tool (UT200SI)
- MASTER APPLIANCE $MICROTORCH PALM SIZED KIT (MAMT-11)
- MASTER APPLIANCE Torch, Industrial (GT-70)
- MASTER APPLIANCE Microtorch, Palm Size, Butane (MT-11K)
- MASTER APPLIANCE Microtorch, 2500 F, Butane, w/ Tip (MT-51H)
- ANCOR Ancor Mini Butane Torch (703024)
- Master Appliance Butane Torches