Shop All Welding Parts
Master Appliance
Heat Tip
Mfr # 70-01-52
Zoro # G5178932
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance, Master Ultratorch
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SIK,UT-100SI-TC, UT-100SIP
- Tip Width 5.7 mm
- Tip Type Hot Air
- Maximum Operating Temperature 1,202 Degrees F
Product Information
- Brand Master Appliance
- MFR # 70-01-52
- Zoro # G5178932
- UPC # 635705350435
- Country of Origin Japan
- Category Welding Parts
Dimensions
Tip Width | 5.7 mm |
Details
Fits Brand | Master Appliance, Master Ultratorch |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SIK,UT-100SI-TC, UT-100SIP |
Item | Hot Air Tip |
Tip Type | Hot Air |
Maximum Operating Temperature | 1,202 Degrees F |
Product Type | Hot Air Tip |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Series | UT-100Si |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Description
Hot Air Tip, Tip Series UT-100Si, Tip Type Hot Air, Tip Width 5.7 mm, Maximum Operating Temperature 1,202 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance, Product Type Hot Air Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Boy Bike Helmet Age8-14 (7085193)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN98)
- AMERICAN TORCH TIP Cutting Tip, size 0 (106-0)
- MASTER APPLIANCE Burner (80-04U)
- MASTER APPLIANCE Field (FLD-451)
- MASTER APPLIANCE Armature (ARM-607)
- MASTER APPLIANCE Heating Element (30313)
- MASTER APPLIANCE Heating Element (30311)
- MASTER APPLIANCE Propane Torch Head (MRA-PT-200SI)
- TWECO Electrode Holder, 350 A, Copper Alloy (9110-1104)
- Master Appliance Welding Parts