Shop All Heating Tool Parts
Master Appliance
Heat Shrink Attachment 3/4 x 1/2 dia.
Mfr # 70-01-55
Zoro # G7605473
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP, UT-40SI, UT-40SIH, UT-40SIK, UT-50
- Fits Brand Master Appliance
- Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
- Compatible Handpiece Manufacturer Master Appliance
- Maximum Operating Temperature 932 Degrees F
Product Information
- Brand Master Appliance
- MFR # 70-01-55
- Zoro # G7605473
- UPC # 635705350527
- Country of Origin Japan
- Category Heating Tool Parts
Dimensions
Tip Width | 19.05 mm |
Tip Outside Diameter | 12.7 mm |
Details
Item | Hot Air Tip |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP, UT-40SI, UT-40SIH, UT-40SIK, UT-50 |
Fits Brand | Master Appliance |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Compatible Handpiece Manufacturer | Master Appliance |
Maximum Operating Temperature | 932 Degrees F |
Tip Type | Heat Shrink |
Tip Series | UT-100Si |
Description
Hot Air Tip, Tip Series UT-100Si, Tip Type Heat Shrink, Tip Width 19.05 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Tip Outside Diameter 12.7 mm, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 1" (HMS.11/16)
- PRIME-LINE Saw Blade Tooth for Aluminum, 10 in. x 200 Teeth Single Pack (P 7929)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 14 250)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- MASTER APPLIANCE Housing and Cover (30269)
- MASTER APPLIANCE Cord Set 120V (842)
- MASTER APPLIANCE Brush Holder 120V, PK2 (BRH-040K)
- MASTER APPLIANCE Cable Guard (GRT-044)
- MASTER APPLIANCE Heating Element 750 Deg F 220V (HAS-016K)
- MASTER APPLIANCE Lead Wire with Thermal Fuse (805)
- Master Appliance Heating Tool Parts