Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle
Mfr # VT-751D
Zoro # G8624349
product price: $246.60
/ea
Free Shipping & Returns
$246.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Variable
- Air Volume 27 cfm
Product Information
- Brand Master Appliance
- MFR # VT-751D
- Zoro # G8624349
- UPC # 635705118912
- Country of Origin United States
- Category Heat Guns
Dimensions
Cord Length | 6 ft |
Overall Length | 10 in |
Overall Height | 9 1/2 in |
Nozzle Outside Diameter | 1 1/2 in |
Overall Width | 5 1/2 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 130 Degrees F, Temperature Range 100 Degrees to 1,200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- OSG Spiral Point Tap, Plug, 3 (2857401)
- DREMEL Felt Polishing Disc, PK6 (414)
- ESTWING 20OZ CRV CLAW LEATHER GRIP (E20C)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-751)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- MASTER APPLIANCE Master Appliance MRA-EC-200 Variable Temperature Heat Gun & Kit (MRA-EC-200)
- PERFORMANCE TOOL 12.5 amps 1500 W 120 V Dual Temperature Heat Gun (W50076)
- Master Appliance Heat Guns