Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle
Mfr # HG-201D-00-MC
Zoro # G7496140
product price: $187.20
/ea
Free Shipping & Returns
$187.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Fixed
- Temperature Range 400 Degrees F
Product Information
- Brand Master Appliance
- MFR # HG-201D-00-MC
- Zoro # G7496140
- UPC # 635705119049
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Width | 5 1/4 in |
Overall Length | 9 in |
Cord Length | 6 ft |
Nozzle Outside Diameter | 1 1/2 in |
Overall Height | 10 1/8 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Temperature Range 400 Degrees F, LCD Display No, Current 5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Bastard File (16507NN)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol Handle (10008)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- DEWALT Heat Gun, Battery Powered, 20V DC, Dual Temp. Setting, Pistol Handle (DCE530B)
- Master Appliance Heat Guns