Shop All Heat Gun Accessories
Master Appliance
Heat Gun Attachment, Shrink WireConnector
Mfr # 30202
Zoro # G4928402
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shrink Tubing Wire Connectors
- Application Heat Shrink Wire Connectors
- For Use With For Use With Mfr. No. HG-301AK, HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A
- Includes Solder Preform
- Material Stainless Steel
Product Information
- Brand Master Appliance
- MFR # 30202
- Zoro # G4928402
- UPC # 635705302021
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
Outside Diameter | 1 3/4 in |
Details
Item | Heat Gun Attachment |
Type | Shrink Tubing Wire Connectors |
Application | Heat Shrink Wire Connectors |
For Use With | For Use With Mfr. No. HG-301AK, HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A |
Includes | Solder Preform |
Material | Stainless Steel |
Nozzle Type | Solder Preform |
Material Application | Heat Seal Connectors |
Compatible with Manufacturer Part Number | HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A |
Number of Pieces | 1 |
Tool Compatibility | HG-201AK, HG-301AK, HG-501AK, HG-751BK, VT-750CK, VTS-750, VTS-752 |
Compatible Grainger Part Number | 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2 |
Description
Heat Gun Attachment, Nozzle Type Solder Preform, Outside Diameter 1 3/4 in, Compatible with Manufacturer Part Number HG-201A, HG-201A-MC, HG-201AK, HG-202A, HG-301A, HG-301A-MC, HG-301AK, HG-302A, HG-501A, HG-501A-MC, HG-501AK, HG-502A, Compatible with Grainger Part Number 1UNH7, 1UNH8, 1UNH9, 1YMJ6, 1YML7, 5PYN4, 5PYP2, Includes Solder Preform, Material Application Heat Seal Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 2 In (A-170-HG)
- MASTER APPLIANCE Plastic Welding Tip, For 33M692 (35295)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- MASTER APPLIANCE Handle Kit, 5" L x 8" W x 1" H (30091)
- MASTER APPLIANCE Switch Bezel Kit, 5" L x 8" W x 1.5" H (30076)
- MILWAUKEE TOOL Heat Gun Accessory Assortment (49-80-0300)
- Master Appliance Heat Guns and Kits