Shop All Heat Gun Accessories
Master Appliance
Heat Gun Attachment, Lap Weld, 1-1/2 In
Mfr # 35268
Zoro # G4928411
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lap Weld
- size 1-1/2"
- Size 1-1/2 in
- Application Lap Weld
- For Use With For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Product Information
- Brand Master Appliance
- MFR # 35268
- Zoro # G4928411
- UPC # 635705352682
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 1-1/2" |
Size | 1-1/2 in |
Outside Diameter | 1 1/4 in |
Details
Item | Heat Gun Attachment |
Type | Lap Weld |
Application | Lap Weld |
For Use With | For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K |
Includes | Welder Nozzle |
Material | Stainless Steel |
Tool Compatibility | PH-1200, PH-1400, PH-1500, PH-1610 |
Material Application | Adhesives, Heat Shrink Tubing, Plastics, Sealers |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | PH-1200, PH-1400, PH-1500, PH-1610 |
Nozzle Type | Welder |
Compatible Grainger Part Number | 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5 |
Description
Heat Gun Attachment, Nozzle Type Welder, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Includes Welder Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Rubber Grout Float, 12 x 4 In (10070)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49213)
- OX TOOLS Ultimate Cuts All Tiles 9'' Diamond Blade - 5/8'' Bore (OX-UCT-9)
- MILWAUKEE TOOL 2-3/8" Threaded Steel Hawg Cutter (49-57-2370)
- MASTER APPLIANCE Heat Gun Attachment, Bench Top Stand (35216)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30086)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, Size 7/8 (51544)
- MASTER APPLIANCE Switch Bezel Kit, 5" L x 8" W x 1.5" H (30076)
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- PERFORMANCE TOOL Heat Gun, W50076 (W50076)
- Master Appliance Heat Guns and Kits