Shop All Heat Gun Accessories
Master Appliance
Heat Gun Attachment, Heat Spreader, 3 In
Mfr # 35016
Zoro # G4928384
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heat Spreader
- size 3"
- Size 3 in
- Application Heat Spreader
- For Use With For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Product Information
- Brand Master Appliance
- MFR # 35016
- Zoro # G4928384
- UPC # 635705350169
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 3" |
Size | 3 in |
Outside Diameter | 1 1/4 in |
Details
Item | Heat Gun Attachment |
Type | Heat Spreader |
Application | Heat Spreader |
For Use With | For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K |
Includes | Spreader Nozzle |
Material Application | Adhesives, Heat Shrink Tubing, Plastics, Sealers |
Material | Stainless Steel |
Number of Pieces | 1 |
Tool Compatibility | PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K |
Compatible with Manufacturer Part Number | PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, PH-1610 |
Nozzle Type | Spreader |
Compatible Grainger Part Number | 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5 |
Description
Heat Gun Attachment, Nozzle Type Spreader, Outside Diameter 1 1/4 in, Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 31EN99, 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Includes Spreader Nozzle, Material Application Adhesives, Heat Shrink Tubing, Plastics, Sealers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- BAC INDUSTRIES BAC Industries MR-01 Mighty Rod Bender (MR-01)
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 4Z714, 4Z715 (35245)
- MASTER APPLIANCE Nozzle Shield Kit, 5" L x 8" W x 2" H (30077)
- MASTER APPLIANCE Magnet Key, Proloc (35335)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 (51543)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- Master Appliance Heat Gun Accessories