Shop All Heat Gun Accessories
Master Appliance
Heat Gun Attachment, Concentrate, 20mm, 3/4
Mfr # 35270
Zoro # G4928445
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 20mm, 3/4"
- Size 20mm, 3/4 in
- Application Concentrate Heat
- For Use With For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Product Information
- Brand Master Appliance
- MFR # 35270
- Zoro # G4928445
- UPC # 635705352705
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 20mm, 3/4" |
Size | 20mm, 3/4 in |
Overall Height | 2 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 3/4 in |
Details
Item | Proheat Heat Gun Attachment |
Type | Concentrate Heat |
Application | Concentrate Heat |
For Use With | For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K |
Material Application | Plastic |
Material | Plastic |
Nozzle Type | Reducer |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | PH-1200, PH-1400, PH-1500, PH-1610 |
Tool Compatibility | Proheat Heat Guns |
Compatible Grainger Part Number | 3KH79, 3ZLU1, 3ZLU2, 3ZLU3, 3ZLU4, 5PYL9, 6NE89, 6NE90, 6NE91, 6NE97 |
Description
Proheat Heat Gun Attachment, Nozzle Type Reducer, Compatible with Manufacturer Part Number PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 3KH79, 3ZLU1, 3ZLU2, 3ZLU3, 3ZLU4, 5PYL9, 6NE89, 6NE90, 6NE91, 6NE97, Material Application Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42908)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- GREAT NECK 1/4 x 6 Inch Slotted Square Shank Screwdriver (73023)
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H (30073)
- MASTER APPLIANCE Heat Gun Attachment, Lap Weld, 1-1/2 In (35266)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 (51543)
- MASTER APPLIANCE Heat Blower Element (30310)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30085)
- MASTER APPLIANCE Heat Gun Attachment, Bench Top Stand (35216)
- Master Appliance Heat Gun Accessories