Shop All Heat Gun Accessories
Master Appliance
Heat Gun Attachment, Bench Top Stand
Mfr # 35216
Zoro # G4928305
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bench Top Stand for Heat Gun
- Application Bench Top Stand for Heat Gun
- For Use With For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
- Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500
- Accessory Type Heat Gun Bench Stand
Product Information
- Brand Master Appliance
- MFR # 35216
- Zoro # G4928305
- UPC # 635705352163
- Country of Origin United States
- Category Heat Gun Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 1 5/8 in |
Details
Item | Heat Gun Bench Stand |
Type | Bench Top Stand for Heat Gun |
Application | Bench Top Stand for Heat Gun |
For Use With | For Use With Mfr. No. PH-1200, PH-1000, PH-1100, PH-1100K, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K |
Compatible with Manufacturer Part Number | PH-1000, PH-1100, PH-1200, PH-1400, PH-1500 |
Accessory Type | Heat Gun Bench Stand |
Product Type | Heat Gun Bench Stand |
Number of Pieces | 1 |
Description
Heat Gun Bench Stand, Accessory Type Heat Gun Bench Stand, Compatible with Grainger Part Number 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, Overall Height 4 1/2 in, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- RIDGID Diehead, Cmpl 12R 3/4 Hs Nptss (37530)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30083)
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- MASTER APPLIANCE Spreader, Reducer, Reflector Attachments (35225)
- Master Appliance Heat Gun Accessories