Shop All Splicing Connectors
Master Appliance
Crimp Connctor Kit, Crimp Trminls, 50 pcs.
Mfr # 11823
Zoro # G1450032
product price: $67.50
/ea
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Plastic Case, (10) Yellow Butt Connectors, (20) Blue, (20) Red
- Connector Assortment Type Crimp Terminals
- Number of Pieces 50
- Sizes Included 10 to 12 AWG, 14 to 16 AWG, 18 to 20 AWG
- Number of Sizes 3
Product Information
- Brand Master Appliance
- MFR # 11823
- Zoro # G1450032
- UPC # 635705100580
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 18 to 20 AWG |
Number of Sizes | 3 |
Maximum Wire Size | 10 AWG |
Wire Sizes Included | 10 to 12 AWG, 14 to 16 AWG, 18 to 20 AWG |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
Minimum Wire Size | 20 AWG |
Details
Item | Crimp, Solder, and Heat-Seal Butt Splice Mini-Pak |
Includes | (1) Plastic Case, (10) Yellow Butt Connectors, (20) Blue, (20) Red |
Connector Assortment Type | Crimp Terminals |
Number of Pieces | 50 |
Terminal Type | Butt Splice Connectors |
Kit Type | Butt Splice Connector |
Standards | CSA, UL |
Termination Style | Crimp |
Compatible with Series | Multiseal(TM) |
Manufacture Model Numbers Included | 11546, 11547, 11548 |
RoHS Compliant | Yes |
Tools Included | None |
For Conductor Material | Aluminum, Copper |
Maximum Operating Temperature | 230 Degrees F |
Insulation Material | Polyolefin |
Description
Crimp, Solder, and Heat-Seal Butt Splice Mini-Pak, For Conductor Material Aluminum, Copper, Insulation Material Polyolefin, Maximum Operating Temperature 230 Degrees F, Minimum Wire Size 20 AWG, Maximum Wire Size 10 AWG, Number of Pieces 50, Termination Style Crimp, Tools Included None, Manufacture Model Numbers Included 11546, 11547, 11548, RoHS Compliant Yes, Standards CSA, UL, Compatible with Series Multiseal(TM), Connector Assortment Type Crimp Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- Master Appliance Splicing Connectors