Shop All Motorsport Tires and Wheels
Master
26x12.00-12 Lieutenant 6 Ply Tubeless Atv Tire
Mfr # 541440
Zoro # G110992421
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 7 psi
- Color Black
- Material Rubber
- Load/Speed Index 58J
- Tread Depth (32nds) 25 in
Product Information
- Brand Master
- MFR # 541440
- Zoro # G110992421
- UPC # 671878095810
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Pressure | 7 psi |
Color | Black |
Material | Rubber |
Load/Speed Index | 58J |
Description
Introducing top quality Master Corporal ATV Tires and UTV Tires, ideal for trail riding, rock climbing, mudding, hunting, property maintenance, farming applications and all-terrain riding. Very versatile, high performance tires. Master Lieutenant ATV/UTV Tires offer outstanding traction, durability, and load-carrying capacity for reliable performance in a wide variety of off-road conditions. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- DEVILBISS AUTOMOTIVE REFINISHING 901087 NOZZLE KIT (BK57-301)
- OTC Piston Ring Compressor Set, 6 Pcs. (4838)
- TIMKEN Wheel Seal, 1213N (1213N)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- SAFETY SEAL PLUG TOOL NEEDLE (SSLNA)
- ITP TIRES ITP Mud Lite XL 26x12-12 (IT56A361)
- OTC Hub Grappler Puller (OTC6575-1)
- ITP TIRES ITP Coyote 27x11-14 (IT6P0811)
- Master Motorsport Tires and Wheels