Shop All Motorsport Tires and Wheels
Master
23x7.00-10 Foxtrot 4 Ply Tubeless Atv Tire
Mfr # 540130
Zoro # G110992285
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load/Speed Index 31F
- Pressure 5 psi
- Material Rubber
- Color Black
- Tread Depth (32nds) 13 in
Product Information
- Brand Master
- MFR # 540130
- Zoro # G110992285
- UPC # 671878095483
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 13 in |
Details
Load/Speed Index | 31F |
Pressure | 5 psi |
Material | Rubber |
Color | Black |
Description
Depend on Master Foxtrot ATV Tires and UTV Tires to provide you with steering responsiveness and driving stability during recreational trail riding over rough, uneven terrain, plus theyre ideal for ATVs tasked with lawn and garden and utility work. Durable Master Foxtrot ATV / UTV Tires are designed for more compact ATVs or UTVs, for top traction on all terrains and in all seasons. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ VLV COVER GASKET SET (15-10520-01)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 26" (201564)
- BALDWIN FILTERS Air Filter, 1-3/32" H, 8-11/32" L (PA30150)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 2" (12mmX1.25) (SW137202W12)
- HI-RUN ATV Inner Tube, 20X8-10 (TUN5005)
- JENDYK Drive-On Damaged Stud Remover for 3/4" Lug Stud (XSR34B)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 1" 12mmX1.25 (SW137102W12)
- Master Motorsport Tires and Wheels