Shop All Hanger Mount Vibration Isolators
Mason
Vibration Isolator, Spring, 162 to 210 lb.
Mfr # 5XR48
Zoro # G1665395
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 162 to 210 lb
- Deflection Range 0.75 in to 1.00 in
- Max. Rod Dia. 3/8 in
- Lower Rod Penetration 3 1/2 in
Product Information
- Brand Mason
- MFR # 5XR48
- Zoro # G1665395
- Country of Origin Thailand
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 3/8 in |
Depth | 2 1/2 in |
Width | 2 7/8 in |
Height | 4 1/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Spring |
Capacity Range | 162 to 210 lb |
Deflection Range | 0.75 in to 1.00 in |
Lower Rod Penetration | 3 1/2 in |
Spring Color | Blue |
Color Mark | Blue |
Bushing Type | Rubber |
Description
Hanger Mount Vibration Isolator, Spring, Capacity Range 162 to 210 lb, Deflection Range 0.75 in to 1.00 in, Max. Rod Dia. 3/8 in, Lower Rod Penetration 3 1/2 in, Depth 2 1/2 in, Height 4 1/4 in, Width 2 7/8 in, Spring Color Blue, Color Mark Blue, Bushing Type Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 4 mm L.100 mm (02151004)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- MALCO CB Replacement Cutter Bit for HC1 or HC2 Model 2PK (2PK-CB)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON Vibration Isolator, Spring, 80 to 113 lb Capacity (5C142)
- MASON Vibration Isolator, Spring, 230 to 310 lb. (5XR56)
- MASON Vibration Isolator, Spring, 300 to 400 lb. (5C145)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- Mason Mounts and Vibration Control