Shop All Vibration Isolator Pads
Mason
Vibration Isolation Pad, 2400lb, PK2
Mfr # 20UZ19
Zoro # G9048943
product price: $54.19
/pk 2, $27.10/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 2400 lb
- Length 6 in
- Width 6 in
- Height 3/4 in
Product Information
- Brand Mason
- MFR # 20UZ19
- Zoro # G9048943
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 6 in |
Width | 6 in |
Height | 3/4 in |
Details
Item | Vibration Isolation Pad |
Material | neoprene |
Max. Steady Load | 2400 lb |
Description
Vibration Isolation Pad, Material Neoprene, Max. Steady Load 2400 lb, Length 6 in, Width 6 in, Height 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750B)
- DEWALT 1/2" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1132)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- EKLIND Ergonomic T30 Tip Size, 6 in Long (68630)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- MASON Leveling Mount, Dia.: 5" (5C028)
- MASON Pad, Anti Vibration, PK2 (5C027)
- MASON Pad, Anti Vibration (5XR47)
- J.W. WINCO GN451-20-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-20-M6-ES-55)
- Mason Vibration Isolator Pads