Shop All Vibration Isolator Pads
Mason
Vibration Iso Pad, 8x8x3/4 In, w/Hole
Mfr # MBSW8X8
Zoro # G2691105
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 3200 lb
- Length 8 in
- Width 8 in
- Height 1 in
- Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Product Information
- Brand Mason
- MFR # MBSW8X8
- Zoro # G2691105
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 8 in |
Width | 8 in |
Height | 1 in |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 3200 lb |
Design | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru |
Description
Vibration Isolation Pad, Max. Steady Load 3200 lb, Length 8 in, Width 8 in, Height 1 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- DRILL AMERICA .073"-15/64" 82 Degree Pilotless Countersink (WELCS-3S)
- DRILL AMERICA 1-3/16"-16 Carbon Steel Hex Die (DWTSH1-3/16-16)
- MASON Machine Leveling Mount, 6000 Lb Max Cap (2LVN9)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- MASON Pad, Anti Vibration, PK2 (4C976)
- MASON Vibration Isolation Pad, 10x10x1 1/4 In (2LVP5)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- Mason Vibration Isolator Pads