Shop All Vibration Isolator Pads
Mason
Vibration Iso Pad, 10x10x3/4 In, w/Hole
Mfr # 2LVR2
Zoro # G1267305
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 5000 lb
- Length 10 in
- Width 10 in
- Height 1 in
- Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Product Information
- Brand Mason
- MFR # 2LVR2
- Zoro # G1267305
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 10 in |
Width | 10 in |
Height | 1 in |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 5000 lb |
Design | Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru |
Description
Vibration Isolation Pad, Max. Steady Load 5000 lb, Length 10 in, Width 10 in, Height 1 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Assembly-Spring Mini Col 10.6 (22733)
- WIDIA Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes (17214)
- DRILL AMERICA 1.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM1.50)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 6-Point Metric Shallow Socket (1-2143)
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- MASON Machine Leveling Mount, 1000 Lb Max Cap (MLS1000)
- MASON Vibration Isolation Pad, 4x4x1 1/4 In (2LVP1)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- J.W. WINCO GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped (453.2-25-32-1/4-55)
- Mason Vibration Isolator Pads