Shop All Carpenters & Mechanics Pencils
Mason
Ultimate Builder's Tool, 6-in-1 Lead & Scribe Multi-use Tool
Mfr # 59415
Zoro # G9858954
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7/32"
- Features Heavy-duty anti-roll metal barrel, oversized #2 pencil lead, built-in level, soapstone and scriber tools, 1/4" and 1/8" architect ruler & metric ruler, convenient clip, and built-in pencil sharpener under cap.
- Includes Refill Kit: 2 spare Graphite Lead, 1 Soapstone
- Color Black
- Length (In.) 6"
Product Information
- Brand Mason
- MFR # 59415
- Zoro # G9858954
- UPC # 810000594153
- Country of Origin China
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 7/32" |
Length (In.) | 6" |
Details
Features | Heavy-duty anti-roll metal barrel, oversized #2 pencil lead, built-in level, soapstone and scriber tools, 1/4" and 1/8" architect ruler & metric ruler, convenient clip, and built-in pencil sharpener under cap. |
Includes | Refill Kit: 2 spare Graphite Lead, 1 Soapstone |
Color | Black |
Description
MASON's 59415 Ultimate Builder's Tool is a must-have for your toolbox. It features a heavy-duty anti-roll metal barrel, oversized #2 pencil lead, built-in level, pencil and scriber tools, 1/4" and 1/8" architect ruler & metric ruler, convenient clip, and built-in pencil sharpener under cap. MASON 59415 Ultimate Builder's Tool is the perfect multi-use tool you can count on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 3/4-16 (Ex.) In (8038)
- TEKTON 1/2 Inch Drive x 35 mm Deep 12-Point Socket (SHD23335)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02008)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- RITE IN THE RAIN Mechanical Pencil, Yellow Barrel Color (YE13)
- PICA Dry Longlife Automatic Pencil Metal Set (30800)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- BIG HORN Carpenter's Pencil Jar (RED) 48pcs / Jar (19858)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- Mason Marking Tools