Shop All Bath Towel Bars and Hooks
Mason
Towel Bar, Aluminum, 26 in Overall W
Mfr # YB8094CH
Zoro # G9206870
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Mason
- Bar Length 24 in
- Overall Height 5/8 in
- Overall Length 24 in
- Number of Bars 1
Product Information
- Brand Mason
- MFR # YB8094CH
- Zoro # G9206870
- UPC # 034584001672
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 5/8 in |
Overall Length | 24 in |
Overall Depth | 3 1/4 in |
Overall Width | 26 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Mason |
Finish | Chrome Plated |
Number of Bars | 1 |
Material | Zinc |
ADA Compliant | No |
Features | Highly Reflective, Limited Lifetime Warranty |
Weight Capacity | 30 lb |
Projection | 3 1/4 in |
Product Type | Tower Holder and Hardware |
Basic Material | Zinc |
Bar Material | Aluminum |
Includes Mounting Hardware | Yes |
Resistance Properties | Corrosion Resistant |
Description
Towel Bar, ADA Compliant No, Bar Material Aluminum, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Chrome Plated, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 5/8 in, Overall Width 26 in, Weight Capacity 30 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Highly Reflective, Limited Lifetime Warranty, Projection 3 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Brass, Silver (164PLP-3)
- ZORO SELECT 1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-082)
- PROPLUS Garbage Disposal Wrench Red (822076)
- PARKER 5/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-5-2)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- KOHLER Artifacts 24" Towel Bar (72568-BV)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- KINGSTON BRASS Royale 18" Dual Towel Bar, Brushed Nickel (BA556318SN)
- Mason Bath Towel Bars and Hooks