Shop All Vibration Isolator Pads
Mason
Pad, Vibration
Mfr # 5XR49
Zoro # G1611565
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 1800 lb
- Length 6 in
- Width 6 in
- Height 1 in
- Includes Two Neoprene Honeycombed Sheets which are Adhered to a Dense, Granulated Cork Core
Product Information
- Brand Mason
- MFR # 5XR49
- Zoro # G1611565
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 6 in |
Width | 6 in |
Height | 1 in |
Details
Item | Vibration Isolation Pad |
Max. Steady Load | 1800 lb |
Includes | Two Neoprene Honeycombed Sheets which are Adhered to a Dense, Granulated Cork Core |
Description
Vibration Isolation Pad, Max. Steady Load 1800 lb, Length 6 in, Width 6 in, Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- IRWIN DIE 14MM -1.5 HEX HSS (HN6950ZR)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- MASON Pad, Anti Vibration, PK2 (5C027)
- MASON Leveling Mount, Dia.: 5" (5C028)
- MASON Vibration Isolation Pad, 280 psi (20UZ23)
- MASON Machine Leveling Mount, 3000 Lb Max Cap (MLS3000)
- MASON Pad, Anti Vibration (4C974)
- MASON Vibration Iso Pad, 3x3x3/4 In, PK2 (2LVR5)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- Mason Vibration Isolator Pads