Shop All Washroom Accessories
Mason
Mounting Post, Zinc, 2 in H
Mfr # YB8000CH
Zoro # G4614685
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 lb.
- Length (In.) 4-3/16
- Overall Height 2 in
- For Use With Toilet Paper
- Color Silver
Product Information
- Brand Mason
- MFR # YB8000CH
- Zoro # G4614685
- UPC # 034584001641
- Country of Origin Multiple
- Category Washroom Accessories
Dimensions
Length (In.) | 4-3/16 |
Overall Height | 2 in |
Overall Depth | 3 1/4 in |
Width (In.) | 3-1/2 |
Height (In.) | 1-5/8 |
Overall Width | 2 in |
Details
Item | Mounting Post |
Capacity | 30 lb. |
For Use With | Toilet Paper |
Color | Silver |
Mounting | Wall |
Finish | Polished Chrome |
Material | Metal |
Projection | 3 1/4 in |
Weight Capacity | 30 lb |
Features | Limited Lifetime Warranty |
Type | Corrosion Resistant |
Product Type | Tower Holder and Hardware |
Resistance Properties | Corrosion Resistant |
Description
Mounting Post, Product Type Towel Bar Mounting Posts, Finish Chrome Plated, Material Zinc, Mounting Type Wall Mount, Overall Depth 3 1/4 in, Overall Width 2 in, Overall Height 2 in, Weight Capacity 30 lb, Color Silver, Features Limited Lifetime Warranty, Projection 3 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- SYMMONS wall, Shower Head, Polished Chrome, Wall (4-150)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1193)
- MASON Mounting Post, Zinc, 2 in H, PR (YB8000SN)
- KOHLER Medium Shower Basket (1896-AF)
- MOEN Concealed Flange Satin Stainless Steel (55-F)
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- MOEN ADJ Curved Shower Rod from 54" to 72" Pivot Flange Bright Chrome (CSR2160CH)
- PFISTER Contempra Paper Holder, Brushed Gold (BPH-NC1BG)
- VINTIQUEWISE Wicker Water Hyacinth Tall Toilet Tissue Paper Holder for 4 wide rolls (QI003358)
- Mason Washroom Accessories