Shop All Vibration Isolator Pads
Mason
Machine Leveling Mount, 500 Lb Max Cap
Mfr # MLS500
Zoro # G0987341
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 500 lb.
- Height 4.88 in
- Construction Steel
- Finish Zinc-Plated
- Bolt Length 4 in
Product Information
- Brand Mason
- MFR # MLS500
- Zoro # G0987341
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Height | 4.88 in |
Bolt Length | 4 in |
Thread Size | 1/2"-13 |
Base Dia. | 3 in |
Dia. | 3" |
Details
Description
Machine Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 3 in, Height 4.88 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Steel, Bolt Length 4 in, Finish Zinc-Plated, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- ZORO SELECT Floor Vibration Isolator, 300 to 400 lb. (48PW99)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- MASON Vibration Isolation Pad, 600 lb (20UZ20)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- MASON Vibration Isolation Pad, 6x6x1 1/4 In (2LVP3)
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H (2LVN3)
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- MASON Machine Leveling Mount, 1000 Lb Max Cap (MLS1000)
- J.W. WINCO GN452.2-38-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-38-25-5/16-55)
- Mason Vibration Isolator Pads