Shop All Vibration Isolator Pads
Mason Industries
LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green
Mfr # HD-A-Green
Zoro # G705777907
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mason Industries
- MFR # HD-A-Green
- Zoro # G705777907
- Country of Origin Thailand
- Category Vibration Isolator Pads
Description
An excellent general purpose double deflection lds rubber hanger for ceiling suspended mechanical equipment and piping. Lds (low dynamic stiffness) rubber is a special natural rubber compound known for its excellent aging characteristics. This hanger is most effective for reducing noise transmission and vibration from equipment running above 1000 rpm. When the location is critical or greater vibration reduction is important, refer to spring vibration isolation hangers. Max load 40-75 lbs. 2"l x 2-1/4"w x 2-3/4"h overall dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Brush, Fitting 4" (42290)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (2PK) (48-32-4416)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Black (HD-A-Black)
- MASON INDUSTRIES Neoprene And Cork Pad 6" X 6" X 1" (NK6X6)
- MASON INDUSTRIES Neoprene And Cork Pad 3" X 3" X 1" (NK3X3)
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/4" (R18X18SW)
- MASON INDUSTRIES Mason Industries WMSW6X6 Super W Pad - Neoprene And Steel Pad With Friction Pad 6" X 6" X 1 1/4" (WMSW6X6)
- MASON INDUSTRIES Neoprene And Cork Pad 18" X 18" X 1" (NK18X18)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- Mason Industries Vibration Isolator Pads