Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C955
Zoro # G1379436
original price:
$18.29
9% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 40 to 75 lb
- Deflection 0.20 in to 0.40 in
- Height 1 1/2 in
- Width 1 5/8 in
Product Information
- Brand Mason
- MFR # 4C955
- Zoro # G1379436
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1 1/2 in |
Width | 1 5/8 in |
Dimension MBD | 5/16 in |
Dimension BC | 2 3/8 in |
Cap Screw Dia. and Length | 5/16 x 3/4 in |
Dimension L | 3 3/16 in |
Dimension D | 1 1/4 in |
Dimension T | 3/16 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 40 to 75 lb |
Deflection | 0.20 in to 0.40 in |
Color Mark | Green |
Includes | Top Bolts and Washers |
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 40 to 75 lb, Deflection 0.20 in to 0.40 in, Height 1 1/2 in, Width 1 5/8 in, Color Mark Green, Cap Screw Dia. and Length 5/16 x 3/4 in, Includes Top Bolts and Washers, Dimension T 3/16 in, Dimension MBD 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Rock Breaker, Threaded, 12 In. (424.00)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- QUALTOOL Extension, 1/4" Hex Drv to 3/8" Sqr Male (250SH 3/8-2)
- MASON Floor Mount Vibration Isolator, Neoprene (4C992)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- Mason Mounts and Vibration Control