Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, 525 lb.
Mfr # 20UZ14
Zoro # G9048891
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 0 to 525 lb
- Deflection 0 in to 0.15 in
- Height 2 1/2 in
- Width 4 3/4 in
Product Information
- Brand Mason
- MFR # 20UZ14
- Zoro # G9048891
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 1/2 in |
Width | 4 3/4 in |
Dimension D | 2 3/8 in |
Dimension A | 3 in |
Dimension H | 1 7/8 in |
Dimension B | 4.75 in |
Dimension I | 1 1/2 in |
Dimension J | 1/2-13 UNC x 1-1/4 in |
Dimension T | 3/32 in |
Dimension G | 7/16 in |
Dimension E | 1 in |
Dimension F | 1.5 in |
Dimension C | 1 15/16 in |
Details
Item | Floor Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 0 to 525 lb |
Deflection | 0 in to 0.15 in |
Color Mark | Green |
Max. Load Shear | 420 |
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 0 to 525 lb, Deflection 0 in to 0.15 in, Height 2 1/2 in, Width 4 3/4 in, Color Mark Green, Max. Load Shear 420, Dimension A 3 in, Dimension T 3/32 in, Dimension G 7/16 in, Dimension H 1 7/8 in, Dimension I 1 1/2 in, Dimension J 1/2-13 UNC x 1-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/64 (C18007)
- M-D Trowel 3/16X5/32 V Notch (49108)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- MASON Floor Mount Vibration Isolator, Neoprene (4C875)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON Floor Mount Vibration Isolator, Spring, Spring Color: Black (5C128)
- MASON Floor Mount Vibration Isolator, Spring (5C127)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- Mason Mounts and Vibration Control