Shop All Arts & Crafts
Marvy Uchida
Fine Tip Chalk Markers, Set 4M, 4 Metallic Colors Per Pack, 8PK
Mfr # 4804D
Zoro # G404246421
product price: $25.99
/pk 8, $3.25/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type plastic, ink
- Includes 8 Markers
Product Information
- Brand Marvy Uchida
- MFR # 4804D
- Zoro # G404246421
- UPC # 194629093137
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Brown, Green, Yellow, And Violet |
Barrel Type | plastic, ink |
Includes | 8 Markers |
Description
Bistro Chalk Markers are the perfect every day chalk marker. These chalk markers work on chalkboards, dry erase boards, light boards, windows, windshields, and other non-porous surfaces so you can write or create art virtually anywhere. These markers come in 19 colors and are opaque, water-based, and pigmented. Clean up is super easy, they are erasable with a damp cloth. Each pack includes 4 markers with a 6 mm point tip: brown, green, yellow, and violet. Sold as 2 packs for a total of 8 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- TEXAS INSTRUMENTS Pocket Calculator, LCD, 8 Digit (TEXTI503SV)
- HOME PLUS CLIPBOARD ORGANIZER (AC320094)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- MARVY UCHIDA Bistro Chalk Marker, Broad Tip, White, PK6 (480-CO)
- MARVY UCHIDA Bistro Chalk Markers, Broad Tip, Pastel Colors, 4 Per Set, PK2 (480-4P)
- MARVY UCHIDA Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2 (483-4P)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- Marvy Uchida