Shop All Arts & Crafts
Marvy Uchida
DecoColor Paint Marker, Broad, Set B
Mfr # 3006B
Zoro # G900698892
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Pale Blue, Peppermint, Pale Violet, Pastel Peach, Blush Pink, Cream Yellow
- Tip Style Broad
- Standards ACMI Certified AP Nontoxic
- Features Permanent, Acid-free Ink, Opaque Ink, Lightfast, Fade Resistant, Weather Proof, Lead-free
- Finish Glossy
Product Information
- Brand Marvy Uchida
- MFR # 3006B
- Zoro # G900698892
- UPC # 28617030074
- Country of Origin Japan
- Category Arts & Crafts
Details
Item | DecoColor Glossy Oil Base Paint Markers |
Ink Color | Pale Blue, Peppermint, Pale Violet, Pastel Peach, Blush Pink, Cream Yellow |
Tip Style | Broad |
Standards | ACMI Certified AP Nontoxic |
Features | Permanent, Acid-free Ink, Opaque Ink, Lightfast, Fade Resistant, Weather Proof, Lead-free |
Finish | Glossy |
Type | Paint Marker |
Ink Type | Oil Based, Pigment-Based |
Description
Use these DecoColor Broad Point paint marker pen to write out large messages on glass or mirrors or to cover a larger surface area on other projects. The larger tip of this paint pen allows for a quick covering of any glass, paper, wood, clay, porcelain, stone, metal, or mirror surface. The paint is acid-free, lightfast, weatherproof, and pigmented. Each pack includes 6 markers, 1 each of pale violet, cream yellow, pale blue, pastel peach, peppermint, and blush pink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- PRESSMAN Mastermind® Game (301806)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- MARVY UCHIDA Bistro Chalk Markers, Broad Tip, Pastel Colors, 4 Per Set, PK2 (480-4P)
- MARVY UCHIDA Graffiti Fabric Marker Set, 30 Colors (0560-30A)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- MARVY UCHIDA Bistro Chalk Markers, Chisel, Fine + Broad Tip, 13 Color Set (UCHBCMKIT)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- HANDY ART Acrylic Paint 16 oz, Mars Black, PK3 (101-100)
- Marvy Uchida