Shop All Refrigerators
Marvel Scientific
Under Counter Refrigerator, 4.6 cu. ft., White, Left
Mfr # SA24RAS4LW
Zoro # G3365251
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,961.99
Free 30-Day Returns
Key Features
- Refrigerator Style Undercounter
- Color White
- Number of Doors 1
- Overall Depth 25 in
- Overall Height 31 1/8 in
Product Information
- Brand Marvel Scientific
- MFR # SA24RAS4LW
- Zoro # G3365251
- UPC # 768388079079
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 25 in |
Overall Height | 31 1/8 in |
Overall Width | 23 7/8 in |
Cord Length | 5 ft |
Dimensions (H x W x D) | 31 1/8 in x 23 7/8 in x 23 5/8 in |
Probe Port Size | 1 in |
Description
Undercounter Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 25 in, Overall Height 31 1/8 in, Overall Width 23 7/8 in, Defrost Frost-Free, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR AZ Natural Peanut Butter Unsltd (3518098)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- CRETORS Gourmet Popping Plant, 32 oz., Silver (TGSE32D1D-XX-5L-CSSC)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4LW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., SS, Left (SA24RAS5LS)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAG4RW)
- MAXX ICE Refrigerator 3 cu.ft., Outdoor, Stainless Steel (MCR3U-O)
- Marvel Scientific Refrigerators